- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Pressure Limiter | No Pressure Limiter |
| Flow | 15 SCFM |
| Port Type | NPT |
| Series | 14 |
| Pressure Range [Min] | 2 psig |
| Engineering Level | C |
| Inlet Pressure [Max] | 250 psig |
| Regulator Precision | Standard |
| Control Type | Manually Controlled |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Max] | 125 °F |
| Size Designation | Miniature |
| Operating Temperature [Min] | 32 °F |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 125 psig |
| Body Material | Zinc |
| Port Size | 1/4 |
| Has Gauge | No |
| Preset/Limiting Pressure | 60 psig |
| Body Size | 1/8 in |
| Knob Color | Yellow |
| Preset | Non-Adjustable Preset |
| Relieving | Relieving |
| Reverse Flow | No |
| Weight | 0.466 LB |

