- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Single bearings are not to be used where only radial loads are present. For two direction thrust loads, use duplex bearings.
options
- Preset, Non-Adjustable
| Size Designation | Miniature |
| Body Material | Zinc |
| Relieving | Relieving |
| Knob Color | Yellow |
| Series | 14 |
| Reverse Flow | No |
| Body Size | 1/8 in |
| Port Size | 1/4 |
| Port Type | NPT |
| Pressure Range [Min] | 2 psig |
| Component | Regulator |
| Has Gauge | No |
| Preset/Limiting Pressure | 45 psig |
| Operating Temperature [Min] | 32 °F |
| Inlet Pressure [Max] | 250 psig |
| Preset | Non-Adjustable Preset |
| Gauge Port | 1/8 in NPT |
| Adjustment Type | Non-Rising Knob |
| Control Type | Manually Controlled |
| Flow | 15 SCFM |
| Regulator Precision | Standard |
| Pressure Range [Max] | 125 psig |
| Engineering Level | C |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Max] | 125 °F |
| Weight | 1.0 LB |

