- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 15 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Control Type | Manually Controlled |
| Gauge Port | 1/8 in NPT |
| Port Type | NPT |
| Pressure Limiter | No Pressure Limiter |
| Preset | Non-Adjustable Preset |
| Size Designation | Miniature |
| Body Material | Zinc |
| Reverse Flow | No |
| Component | Regulator |
| Operating Temperature [Min] | 32 °F |
| Has Gauge | No |
| Preset/Limiting Pressure | 10 psig |
| Engineering Level | C |
| Series | 14 |
| Port Size | 1/4 |
| Pressure Range [Min] | 1 psig |
| Knob Color | Yellow |
| Regulator Precision | Standard |
| Relieving | Relieving |
| Flow | 15 SCFM |
| Inlet Pressure [Max] | 250 psig |
| Operating Temperature [Max] | 125 °F |
| Pressure Range [Max] | 15 psig |
| Adjustment Type | Non-Rising Knob |
| Body Size | 1/8 in |
| Weight | 1.0 LB |

