- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Preset/Limiting Pressure | 50 psig |
| Component | Regulator |
| Knob Color | Yellow |
| Preset | Non-Adjustable Preset |
| Inlet Pressure [Max] | 250 psig |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Min] | 1 psig |
| Size Designation | Miniature |
| Body Material | Zinc |
| Pressure Limiter | No Pressure Limiter |
| Regulator Precision | Standard |
| Port Size | 1/4 |
| Body Size | 1/8 in |
| Relieving | Relieving |
| Port Type | NPT |
| Series | 14 |
| Operating Temperature [Min] | 32 °F |
| Engineering Level | C |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Max] | 125 °F |
| Flow | 15 SCFM |
| Control Type | Manually Controlled |
| Has Gauge | No |
| Reverse Flow | No |
| Pressure Range [Max] | 60 psig |
| Weight | 0.5 LB |

