- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Preset, Non-Adjustable
| Body Material | Zinc |
| Gauge Port | 1/8 in NPT |
| Relieving | Relieving |
| Port Size | 1/4 |
| Engineering Level | C |
| Size Designation | Miniature |
| Preset/Limiting Pressure | 30 psig |
| Knob Color | Yellow |
| Control Type | Manually Controlled |
| Pressure Range [Min] | 1 psig |
| Flow | 15 SCFM |
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Knob |
| Component | Regulator |
| Preset | Non-Adjustable Preset |
| Has Gauge | No |
| Port Type | NPT |
| Body Size | 1/8 in |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Pressure Range [Max] | 60 psig |
| Inlet Pressure [Max] | 250 psig |
| Operating Temperature [Max] | 125 °F |
| Series | 14 |
| Operating Temperature [Min] | 32 °F |
| Weight | 0.6 LB |

