- 14 Series Manually Controlled Standard Regulator
- 1/4 BSPP
- 15 SCFM
- 30 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Body Size | 1/8 in |
| Operating Temperature [Max] | 125 °F |
| Pressure Range [Max] | 30 psig |
| Size Designation | Miniature |
| Gauge Port | 1/8 in NPT |
| Component | Regulator |
| Engineering Level | C |
| Relieving | Relieving |
| Flow | 15 SCFM |
| Regulator Precision | Standard |
| Pressure Limiter | No Pressure Limiter |
| Knob Color | Yellow |
| Port Size | 1/4 |
| Control Type | Manually Controlled |
| Series | 14 |
| Operating Temperature [Min] | 32 °F |
| Reverse Flow | No |
| Has Gauge | No |
| Preset/Limiting Pressure | N/A |
| Inlet Pressure [Max] | 250 psig |
| Adjustment Type | Non-Rising Knob |
| Preset | No Preset |
| Pressure Range [Min] | 1 psig |
| Port Type | BSPP |
| Body Material | Zinc |
| Weight | 0.3 LB |

