- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 30 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Regulator Precision | Standard |
| Knob Color | Black |
| Pressure Range [Max] | 30 psig |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Reverse Flow | No |
| Size Designation | Miniature |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Min] | 32 °F |
| Body Size | 1/8 in |
| Pressure Range [Min] | 1 psig |
| Inlet Pressure [Max] | 250 psig |
| Port Type | NPT |
| Port Size | 1/8 |
| Has Gauge | Yes |
| Flow | 13 SCFM |
| Series | 14 |
| Body Material | Zinc |
| Preset | No Preset |
| Preset/Limiting Pressure | N/A |
| Engineering Level | C |
| Control Type | Manually Controlled |
| Operating Temperature [Max] | 125 °F |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Weight | 1.0 LB |

