- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Reverse Flow | No |
| Pressure Limiter | No Pressure Limiter |
| Engineering Level | C |
| Port Size | 1/8 |
| Body Material | Zinc |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 125 °F |
| Adjustment Type | Non-Rising Knob |
| Inlet Pressure [Max] | 250 psig |
| Control Type | Manually Controlled |
| Flow | 13 SCFM |
| Regulator Precision | Standard |
| Size Designation | Miniature |
| Pressure Range [Min] | 2 psig |
| Preset/Limiting Pressure | N/A |
| Body Size | 1/8 in |
| Relieving | Non-Relieving |
| Gauge Port | 1/8 in NPT |
| Pressure Range [Max] | 125 psig |
| Port Type | NPT |
| Preset | No Preset |
| Component | Regulator |
| Knob Color | Black |
| Has Gauge | No |
| Series | 14 |
| Weight | 1.0 LB |

