- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 30 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Reverse Flow | No |
| Control Type | Manually Controlled |
| Body Material | Zinc |
| Relieving | Non-Relieving |
| Pressure Limiter | No Pressure Limiter |
| Flow | 13 SCFM |
| Component | Regulator |
| Has Gauge | Yes |
| Regulator Precision | Standard |
| Inlet Pressure [Max] | 250 psig |
| Port Size | 1/8 |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Max] | 125 °F |
| Body Size | 1/8 in |
| Adjustment Type | Non-Rising Knob |
| Series | 14 |
| Preset | No Preset |
| Engineering Level | C |
| Operating Temperature [Min] | 32 °F |
| Gauge Port | 1/8 in NPT |
| Port Type | NPT |
| Size Designation | Miniature |
| Pressure Range [Max] | 30 psig |
| Pressure Range [Min] | 1 psig |
| Knob Color | Yellow |
| Weight | 0.666 LB |

