- 14 Series Manually Controlled Standard Regulator
- 1/8 BSPP
- 13 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Body Size | 1/8 in |
| Preset | No Preset |
| Component | Regulator |
| Engineering Level | C |
| Inlet Pressure [Max] | 250 psig |
| Pressure Range [Min] | 2 psig |
| Regulator Precision | Standard |
| Port Size | 1/8 |
| Knob Color | Yellow |
| Pressure Limiter | No Pressure Limiter |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Max] | 125 °F |
| Control Type | Manually Controlled |
| Adjustment Type | Non-Rising Knob |
| Reverse Flow | No |
| Operating Temperature [Min] | 32 °F |
| Has Gauge | No |
| Flow | 13 SCFM |
| Preset/Limiting Pressure | N/A |
| Series | 14 |
| Body Material | Zinc |
| Port Type | BSPP |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psig |
| Size Designation | Miniature |
| Weight | 0.5 LB |

