- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 15 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Body Size | 1/8 in |
| Relieving | Relieving |
| Adjustment Type | Non-Rising Knob |
| Body Material | Zinc |
| Operating Temperature [Max] | 125 °F |
| Inlet Pressure [Max] | 250 psig |
| Preset/Limiting Pressure | 10 psig |
| Gauge Port | 1/8 in NPT |
| Knob Color | Yellow |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Min] | 32 °F |
| Control Type | Manually Controlled |
| Pressure Range [Min] | 1 psig |
| Regulator Precision | Standard |
| Port Size | 1/8 |
| Flow | 13 SCFM |
| Series | 14 |
| Component | Regulator |
| Preset | Non-Adjustable Preset |
| Pressure Range [Max] | 15 psig |
| Reverse Flow | No |
| Engineering Level | C |
| Size Designation | Miniature |
| Port Type | NPT |
| Has Gauge | No |
| Weight | 1.0 LB |

