- 14 Series Manually Controlled Standard Regulator
- 1/8 BSPP
- 13 SCFM
- 15 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Size Designation | Miniature |
| Has Gauge | No |
| Port Size | 1/8 |
| Gauge Port | 1/8 in NPT |
| Body Size | 1/8 in |
| Control Type | Manually Controlled |
| Inlet Pressure [Max] | 250 psig |
| Component | Regulator |
| Engineering Level | C |
| Body Material | Zinc |
| Reverse Flow | No |
| Adjustment Type | Non-Rising Knob |
| Pressure Limiter | No Pressure Limiter |
| Port Type | BSPP |
| Regulator Precision | Standard |
| Pressure Range [Max] | 15 psig |
| Flow | 13 SCFM |
| Operating Temperature [Max] | 125 °F |
| Knob Color | Yellow |
| Operating Temperature [Min] | 32 °F |
| Relieving | Relieving |
| Pressure Range [Min] | 1 psig |
| Series | 14 |
| Preset | No Preset |
| Preset/Limiting Pressure | N/A |
| Weight | 0.3 LB |

