- 14 Series Manually Controlled Standard Regulator
- 1/8 BSPP
- 13 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Preset/Limiting Pressure | N/A |
| Body Material | Zinc |
| Gauge Port | 1/8 in NPT |
| Relieving | Non-Relieving |
| Reverse Flow | No |
| Series | 14 |
| Pressure Limiter | No Pressure Limiter |
| Regulator Precision | Standard |
| Body Size | 1/8 in |
| Engineering Level | C |
| Has Gauge | No |
| Pressure Range [Min] | 1 psig |
| Flow | 13 SCFM |
| Size Designation | Miniature |
| Inlet Pressure [Max] | 250 psig |
| Port Type | BSPP |
| Port Size | 1/8 |
| Pressure Range [Max] | 60 psig |
| Knob Color | Yellow |
| Control Type | Manually Controlled |
| Preset | No Preset |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Operating Temperature [Max] | 125 °F |
| Operating Temperature [Min] | 32 °F |
| Weight | 0.3 LB |

