Skip to content Skip to navigation menu
Prep-Air® II Regulator

14R011GC

Prep-Air® II Regulator
Item #101601855
  • 14 Series Manually Controlled Standard Regulator
  • 1/8 NPT
  • 13 SCFM
  • 60 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Series Manually Controlled Standard Regulator
  • 1/8 NPT
  • 13 SCFM
  • 60 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • None
Preset No Preset
Pressure Range [Max] 60 psig
Port Size 1/8
Body Size 1/8 in
Body Material Zinc
Operating Temperature [Min] 32 °F
Pressure Limiter No Pressure Limiter
Size Designation Miniature
Inlet Pressure [Max] 250 psig
Flow 13 SCFM
Engineering Level C
Preset/Limiting Pressure N/A
Component Regulator
Control Type Manually Controlled
Gauge Port 1/8 in NPT
Relieving Non-Relieving
Regulator Precision Standard
Adjustment Type Non-Rising Knob
Port Type NPT
Has Gauge No
Knob Color Yellow
Pressure Range [Min] 1 psig
Operating Temperature [Max] 125 °F
Series 14
Reverse Flow No
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison