- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Pressure Limiter, Adjustable
| Body Material | Zinc |
| Component | Regulator |
| Port Size | 1/8 |
| Pressure Limiter | Adjustable Pressure Limiter |
| Has Gauge | No |
| Knob Color | Yellow |
| Flow | 13 SCFM |
| Relieving | Relieving |
| Size Designation | Miniature |
| Engineering Level | C |
| Body Size | 1/8 in |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 125 °F |
| Series | 14 |
| Preset | No Preset |
| Reverse Flow | No |
| Port Type | NPT |
| Inlet Pressure [Max] | 250 psig |
| Pressure Range [Min] | 1 psig |
| Preset/Limiting Pressure | 40 psig |
| Pressure Range [Max] | 60 psig |
| Adjustment Type | Non-Rising Knob |
| Gauge Port | 1/8 in NPT |
| Control Type | Manually Controlled |
| Regulator Precision | Standard |
| Weight | 1.0 LB |

