- 14 Series Manually Controlled Standard Regulator
- 1/8 BSPP
- 13 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Flow | 13 SCFM |
| Preset | No Preset |
| Regulator Precision | Standard |
| Relieving | Relieving |
| Pressure Range [Max] | 60 psig |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 125 °F |
| Inlet Pressure [Max] | 250 psig |
| Preset/Limiting Pressure | N/A |
| Body Size | 1/8 in |
| Engineering Level | C |
| Port Type | BSPP |
| Pressure Limiter | No Pressure Limiter |
| Port Size | 1/8 |
| Size Designation | Miniature |
| Has Gauge | No |
| Reverse Flow | No |
| Series | 14 |
| Adjustment Type | Non-Rising Knob |
| Control Type | Manually Controlled |
| Body Material | Zinc |
| Component | Regulator |
| Gauge Port | 1/8 in NPT |
| Knob Color | Yellow |
| Pressure Range [Min] | 1 psig |
| Weight | 0.3 LB |

