Skip to content Skip to navigation menu
Prep-Air® II Regulator

14R010GC

Prep-Air® II Regulator
Item #101838969
  • 14 Series Manually Controlled Standard Regulator
  • 1/8 NPT
  • 13 SCFM
  • 30 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Series Manually Controlled Standard Regulator
  • 1/8 NPT
  • 13 SCFM
  • 30 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation

options

  • None
Operating Temperature [Max] 125 °F
Gauge Port 1/8 in NPT
Size Designation Miniature
Relieving Non-Relieving
Control Type Manually Controlled
Flow 13 SCFM
Body Material Zinc
Preset/Limiting Pressure N/A
Engineering Level C
Series 14
Adjustment Type Non-Rising Knob
Operating Temperature [Min] 32 °F
Knob Color Yellow
Port Type NPT
Pressure Limiter No Pressure Limiter
Regulator Precision Standard
Port Size 1/8
Reverse Flow No
Preset No Preset
Has Gauge No
Pressure Range [Max] 30 psig
Pressure Range [Min] 1 psig
Inlet Pressure [Max] 250 psig
Body Size 1/8 in
Component Regulator
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison