- 14 Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 30 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Reverse Flow | No |
| Port Size | 1/8 |
| Control Type | Manually Controlled |
| Regulator Precision | Standard |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Port Type | NPT |
| Operating Temperature [Min] | 32 °F |
| Series | 14 |
| Engineering Level | C |
| Pressure Range [Min] | 1 psig |
| Inlet Pressure [Max] | 250 psig |
| Gauge Port | 1/8 in NPT |
| Body Material | Zinc |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Body Size | 1/8 in |
| Preset/Limiting Pressure | 15 psig |
| Knob Color | Yellow |
| Has Gauge | No |
| Flow | 13 SCFM |
| Size Designation | Miniature |
| Preset | Non-Adjustable Preset |
| Operating Temperature [Max] | 125 °F |
| Pressure Range [Max] | 30 psig |
| Weight | 0.5 LB |

