
Parker Hannifin Corp.
14G17A18F3GD
Prep-Air® II Two Piece Close Nippled Pre-Assembled FRL
Item #102077976


- 14 Series Close Nippled Two-Unit Combo
- 1/4 NPT
- Filter: Metal Bowl, Automatic Pulse Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl, Twist Drain, w/o Fill Plug
Mounting Bracket Kit | PS417BP |
Knob Type | Non-Rising Knob |
Element Micron Rating | 40 µm |
Pressure Range [Min] | 2 psig |
Lubricator Bowl Capacity | 1 oz |
Size Designation | Miniature |
Lubricator Type | Micro-Mist |
Unit Type | Two-Unit Combo |
Series | 14 |
Relieving | Relieving |
Port Type | NPT |
Has Gauge | Yes |
Filter Bowl Capacity | 1 oz |
Lubricator Drain Type | Twist Drain |
Port Size | 1/4 |
Filter Drain Type | Automatic Pulse Drain |
Mounting Options | N/A |
Pressure Range [Max] | 125 psig |
Flow | 13 SCFM |
Lubricator Bowl Type | Metal Bowl |
Lubricator Fill Option | w/o Fill Plug |
Filter Bowl Type | Metal Bowl |
Assembly Type | Close Nippled |
Body Size | 1/8 in |
Weight | 1.333 LB |
