Parker Hannifin Corp.
14G13B13F3GD
Prep-Air® II Two Piece Close Nippled Pre-Assembled FRL
Item #102077032
- 14 Series Close Nippled Two-Unit Combo
- 1/4 NPT
- Filter: Metal Bowl, Twist Drain, 5 µm
- Regulator: 125 psig, No Gauge, Relieving
- Lubricator: Metal Bowl, Twist Drain, w/o Fill Plug
| Mounting Options | N/A |
| Mounting Bracket Kit | PS417BP |
| Lubricator Fill Option | w/o Fill Plug |
| Pressure Range [Min] | 2 psig |
| Knob Type | Non-Rising Knob |
| Relieving | Relieving |
| Lubricator Drain Type | Twist Drain |
| Element Micron Rating | 5 µm |
| Assembly Type | Close Nippled |
| Has Gauge | No |
| Lubricator Type | Micro-Mist |
| Lubricator Bowl Type | Metal Bowl |
| Body Size | 1/8 in |
| Series | 14 |
| Lubricator Bowl Capacity | 1 oz |
| Port Type | NPT |
| Unit Type | Two-Unit Combo |
| Pressure Range [Max] | 125 psig |
| Filter Bowl Type | Metal Bowl |
| Filter Bowl Capacity | 1 oz |
| Size Designation | Miniature |
| Port Size | 1/4 |
| Flow | 13 SCFM |
| Filter Drain Type | Twist Drain |
| Weight | 1.5 LB |
