Lubricator: Polycarbonate Bowl, No Drain, w/o Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
compliances
0
caution
In certain circumstances, tooth clutches can be engaged at differential speeds
Not intended for use in most cyclic applications or high speed engagement
Tooth clutches are normally engaged when stationary
Body Size
1/8 in
Lubricator Bowl Type
Polycarbonate Bowl
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Filter Bowl Type
Polycarbonate Bowl
Port Type
NPT
Size Designation
Miniature
Mounting Options
N/A
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Has Gauge
Yes
Assembly Type
Close Nippled
Port Size
1/4
Lubricator Bowl Capacity
1 oz
Lubricator Fill Option
w/o Fill Plug
Flow
13 SCFM
Mounting Bracket Kit
PS417BP
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Series
14
Filter Bowl Capacity
1 oz
Relieving
Relieving
Weight
1.222 LB
We're here for you
with Service Centers across the country - We have your back