Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Port Type
NPT
Mounting Options
w/o Brackets
Flow
13 SCFM
Lubricator Type
Micro-Mist
Filter Bowl Capacity
1 oz
Lubricator Drain Type
Twist Drain
Body Size
1/8 in
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Has Gauge
No
Lubricator Bowl Capacity
1 oz
Port Size
1/4
Series
14
Element Micron Rating
5 µm
Size Designation
Miniature
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Pressure Range [Min]
2 psig
Filter Bowl Type
Metal Bowl
Assembly Type
Close Nippled
Lubricator Bowl Type
Metal Bowl
Mounting Bracket Kit
PS417BP
Filter Drain Type
Automatic Pulse Drain
Weight
1.2 LB
We're here for you
with Service Centers across the country - We have your back