Lubricator: Polycarbonate Bowl, No Drain, w/o Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Series
14
Size Designation
Miniature
Has Gauge
No
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Filter Bowl Capacity
1 oz
Port Type
NPT
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Relieving
Relieving
Lubricator Drain Type
No Drain
Assembly Type
Close Nippled
Flow
13 SCFM
Mounting Bracket Kit
PS417BP
Element Micron Rating
5 µm
Lubricator Bowl Type
Polycarbonate Bowl
Body Size
1/8 in
Mounting Options
w/o Brackets
Filter Bowl Type
Metal Bowl
Port Size
1/4
Lubricator Fill Option
w/o Fill Plug
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
1 oz
Weight
2.0 LB
We're here for you
with Service Centers across the country - We have your back