- 12 Series Pilot Controlled Standard Regulator
- 3/4 NPT
- 140 SCFM
- 250 psig
- w/Gauge
features
- Balanced poppet valve
- Accurate pressure regulation
- Two full-flow gauge ports
- Pilot control regulators
- Solid control piston
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- None
| Control Type | Pilot Controlled |
| Series | 12 |
| Pressure Range [Min] | 0 psig |
| Component | Regulator |
| Port Size | 3/4 |
| Port Type | NPT |
| Regulator Precision | Standard |
| Body Size | 1/2 in |
| Operating Temperature [Min] | 32 °F |
| Adjustment Type | Pilot Operated |
| Flow | 140 SCFM |
| Reverse Flow | No |
| Size Designation | Standard |
| Body Material | Zinc |
| Gauge Port | 1/4 in NPT |
| Preset/Limiting Pressure | N/A |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Pressure Range [Max] | 250 psig |
| Knob Color | N/A |
| Preset | No Preset |
| Operating Temperature [Max] | 175 °F |
| Engineering Level | B |
| Has Gauge | Yes |
| Weight | 3.0 LB |

