Parker Hannifin Corp.
12FS5CL448ACH4C05
Hot Water & Steam Solenoid Valves – Two-Way Normally Closed
Item #117196512
- 2-Way Normally Closed Steam Solenoid Valve
- Lead-Free Brass
- 3/4" NPT Thread
- PTFE Seal Material
features
- Reputable Parker Skinner®, Gold Ring™ and Jackes Evans brands
- Lead-free brass versions available
- Robust design for long service life
- NEMA 4,4X solenoid coils
- Class H coils standard
| Body Material | Lead-Free Brass |
| Orifice Size | 3/4 in |
| Seal Material | PTFE |
| Connection Size | 3/4 in NPT |
| Coil Type | 4H |
| Watt Rating | 11 W |
| Coil Termination | 18 in Leads |
| Valve Function | Steam |
| Factor | 7.4 |
| Operating Pressure Differential [Min] | 1 psi |
| Actuation | Pivoted Edge Diaphragm |
| Cover Function | 2-Way |
| Compatible Fluids | Steam |
| Series | S5 |
| Solenoid Enclosure | NEMA 4, 4X |
| Voltage Rating | 120/60, 110/50 |
| Connection Type | NPT |
| Valve Type | Steam |
| Flow Pattern | Normally Closed |
| Function | 2-Way |
| Voltage Type | AC Voltage |
| Weight | 2.6 LB |
