This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
Flow Pattern Code
C
Coil Termination Code
C
Actuation Code
5
Coil Insulation
High Temperature (Class 180)
Connection Size Code
12
Flow Pattern
Normally Closed
Connection Size
3/4
Connection Type
NPT
Seal Material Code
4
Series Code
S5
Function Code
S
Valve Type
Pressure Vessel w/Coil
Compatible Fluids
Steam, Hot Water
Seal Material
PTFE
Body Material Code
2
Coil Insulation Code
H
Voltage Code
15
Function
2-Way
Current Design Code
A
Series
S5
Solenoid Enclosure
NEMA 4, 4X
Coil Wattage Code
C
Body Material
Forged Brass
Orifice Size
3/4 in
Watt Rating
11 W
Coil Current
AC
Orifice Size Code
48
Actuation
Pivoted Edge Diaphragm
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Coil Termination
18 in Leads
Valve Function
Hot Water, Steam
Solenoid Enclosure Code
4
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back