When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
Coil Insulation Code
F
Orifice Size Code
48
Seal Material Code
3
Valve Function
Hot Water, Steam
Connection Type
NPT
Series Code
S5
Coil Current
AC
Actuation Code
5
Coil Wattage Code
C
Solenoid Enclosure
N/A
Function
2-Way
Function Code
S
Flow Pattern Code
C
Solenoid Enclosure Code
N/A
Connection Size Code
12
Voltage Rating
N/A
Orifice Size
3/4 in
Body Material Code
2
Series
S5
Coil Termination Code
N/A
Voltage Code
N/A
Valve Type
Pressure Vessel Only, No Coil
Watt Rating
11 W
Coil Insulation
Standard (Class 155)
Coil Termination
N/A
Compatible Fluids
Steam, Hot Water
Current Design Code
A
Body Material
Forged Brass
Seal Material
EPDM
Connection Size
3/4
Flow Pattern
Normally Closed
Actuation
Pivoted Edge Diaphragm
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back