Parker Hannifin Corp.
12F34O2140ACF
Gold Ring Valve™ Series 34 High-Flow Three-Way Internally Piloted Diaphragm Valve
Item #104477370
- Series 34 3 Way Normally Open Valve
- Offset Diaphragm, Piloted
- High Flow
- 3/4" NPT
- Forged Brass Body
| Actuation | Offset Diaphragm, Piloted |
| Connection Size Code | 12 |
| Coil Termination Code | N/A |
| Coil Current | AC |
| Watt Rating | 11 W |
| Solenoid Enclosure | N/A |
| Function Code | 3 |
| Flow Pattern Code | O |
| Function | 3-Way |
| Body Material | Forged Brass |
| Body Material Code | 2 |
| Valve Function | High Flow |
| Orifice Size | 5/8 in |
| Orifice Size Code | 40 |
| Valve Type | Pressure Vessel Only, No Coil |
| Seal Material | Buna-N |
| Coil Wattage Code | C |
| Connection Type | NPT |
| Flow Pattern | Normally Open |
| Voltage Rating | N/A |
| Coil Termination | N/A |
| Coil Insulation Code | F |
| Solenoid Enclosure Code | N/A |
| Series | 34 |
| Current Design Code | A |
| Coil Insulation | Standard (Class 155) |
| Actuation Code | 4 |
| Connection Size | 3/4 |
| Voltage Code | N/A |
| Seal Material Code | 1 |
| Series Code | 34 |
| Weight | 0.75 LB |
