Parker Hannifin Corp.
12F28O1D48BCFTC05
Gold Ring Valve™ Series 28 Two-Way Internally Pilot-Operated High Pressure Valve
Item #104361158
- Series 28 2 Way Normally Open Valve
- Piston Piloted
- High Pressure
- 3/4" NPT
- Brass Bar Stock Body
| Actuation Code | 8 |
| Coil Wattage Code | C |
| Watt Rating | 11 W |
| Coil Termination Code | C |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Connection Size Code | 12 |
| Flow Pattern | Normally Open |
| Solenoid Enclosure | NEMA 1 |
| Solenoid Enclosure Code | T |
| Valve Function | High Pressure |
| Function | 2-Way |
| Actuation | Piston Piloted |
| Function Code | 2 |
| Coil Insulation Code | F |
| Orifice Size | 3/4 in |
| Series Code | 28 |
| Coil Termination | 18 in Leads |
| Valve Type | Pressure Vessel w/Coil |
| Connection Size | 3/4 |
| Series | 28 |
| Flow Pattern Code | O |
| Orifice Size Code | 48 |
| Body Material | Brass Bar Stock |
| Seal Material | Delrin |
| Coil Insulation | Standard (Class 155) |
| Body Material Code | 1 |
| Current Design Code | B |
| Connection Type | NPT |
| Coil Current | AC |
| Seal Material Code | D |
| Voltage Code | 05 |
| Weight | 2.0 LB |
