Skip to content Skip to navigation menu
Parker Hannifin Corp.12F28O1D48BCF

12F28O1D48BCF

Gold Ring Valve™ Series 28 Two-Way Internally Pilot-Operated High Pressure Valve
Item #101450446
  • Series 28 2 Way Normally Open Valve
  • Piston Piloted
  • High Pressure
  • 3/4" NPT
  • Brass Bar Stock Body
  • Delrin Seals
  • 3/4" Orifice
  • 11.0 W AC
  • Pressure Vessel Only, No Coil
+ Show More + Show Less
Parker Hannifin Corp.12F28O1D48BCF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 28 2 Way Normally Open Valve
  • Piston Piloted
  • High Pressure
  • 3/4" NPT
  • Brass Bar Stock Body
Orifice Size 3/4 in
Solenoid Enclosure Code N/A
Seal Material Delrin
Actuation Code 8
Coil Insulation Code F
Voltage Code N/A
Body Material Brass Bar Stock
Connection Size Code 12
Valve Function High Pressure
Coil Termination Code N/A
Flow Pattern Normally Open
Series 28
Coil Insulation Standard (Class 155)
Connection Type NPT
Coil Current AC
Function 2-Way
Body Material Code 1
Coil Wattage Code C
Current Design Code B
Connection Size 3/4
Coil Termination N/A
Voltage Rating N/A
Valve Type Pressure Vessel Only, No Coil
Flow Pattern Code O
Solenoid Enclosure N/A
Seal Material Code D
Orifice Size Code 48
Watt Rating 11 W
Series Code 28
Function Code 2
Actuation Piston Piloted
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison