
Parker Hannifin Corp.
12F24C2148AAF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450314


- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 3/4" NPT
- Forged Brass Body
Valve Function | General Purpose |
Actuation | Offset Diaphragm, Piloted |
Series | 24 |
Coil Termination | N/A |
Connection Size Code | 12 |
Coil Wattage Code | A |
Body Material | Forged Brass |
Connection Type | NPT |
Seal Material | Buna-N |
Voltage Rating | N/A |
Coil Current | AC |
Connection Size | 3/4 |
Flow Pattern | Normally Closed |
Orifice Size Code | 48 |
Series Code | 24 |
Solenoid Enclosure Code | N/A |
Current Design Code | A |
Flow Pattern Code | C |
Coil Insulation | Standard (Class 155) |
Body Material Code | 2 |
Voltage Code | N/A |
Solenoid Enclosure | N/A |
Seal Material Code | 1 |
Coil Termination Code | N/A |
Orifice Size | 3/4 in |
Valve Type | Pressure Vessel Only, No Coil |
Coil Insulation Code | F |
Watt Rating | 6 W |
Function Code | 2 |
Actuation Code | 4 |
Function | 2-Way |
Weight | 0.75 LB |
