Skip to content Skip to navigation menu
Parker Hannifin Corp.12F24C2148A3F

12F24C2148A3F

Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104227005
  • Series 24 2 Way Normally Closed Valve
  • Offset Diaphragm, Piloted
  • General Purpose
  • 3/4" NPT
  • Forged Brass Body
  • Nitrile Seals
  • 3/4" Orifice
  • 11.5 W DC
  • Pressure Vessel Only, No Coil
+ Show More + Show Less
Parker Hannifin Corp.12F24C2148A3F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 24 2 Way Normally Closed Valve
  • Offset Diaphragm, Piloted
  • General Purpose
  • 3/4" NPT
  • Forged Brass Body
Seal Material Buna-N
Orifice Size 3/4 in
Function Code 2
Coil Current DC
Connection Type NPT
Connection Size 3/4
Actuation Offset Diaphragm, Piloted
Voltage Code N/A
Function 2-Way
Coil Termination N/A
Body Material Forged Brass
Watt Rating 11.5 W
Solenoid Enclosure N/A
Flow Pattern Code C
Connection Size Code 12
Coil Termination Code N/A
Flow Pattern Normally Closed
Valve Function General Purpose
Body Material Code 2
Seal Material Code 1
Coil Insulation Standard (Class 155)
Solenoid Enclosure Code N/A
Coil Wattage Code 3
Valve Type Pressure Vessel Only, No Coil
Series Code 24
Current Design Code A
Coil Insulation Code F
Orifice Size Code 48
Voltage Rating N/A
Series 24
Actuation Code 4
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison