Parker Hannifin Corp.
12F23O2248A3HEC95
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104361375
- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- General Purpose
- 3/4" NPT
- Forged Brass Body
| Flow Pattern | Normally Open |
| Actuation Code | 3 |
| Coil Insulation Code | H |
| Valve Function | General Purpose |
| Voltage Code | 95 |
| Series | 23 |
| Connection Size Code | 12 |
| Connection Size | 3/4 |
| Connection Type | NPT |
| Series Code | 23 |
| Coil Wattage Code | 3 |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern Code | O |
| Body Material Code | 2 |
| Voltage Rating | 125 VDC |
| Coil Insulation | High Temperature (Class 180) |
| Actuation | Hung Diaphragm |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Seal Material Code | 2 |
| Orifice Size | 3/4 in |
| Coil Termination Code | C |
| Solenoid Enclosure Code | E |
| Body Material | Forged Brass |
| Coil Current | DC |
| Seal Material | Viton |
| Current Design Code | A |
| Function Code | 2 |
| Orifice Size Code | 48 |
| Watt Rating | 11.5 W |
| Function | 2-Way |
| Coil Termination | 18 in Leads |
| Weight | 2.0 LB |
