Parker Hannifin Corp.
12F23C6148ACFEC05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101489748
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 3/4" NPT
- 316 Stainless Steel Body
| Body Material | 316 Stainless Steel |
| Series | 23 |
| Body Material Code | 6 |
| Function | 2-Way |
| Coil Insulation Code | F |
| Solenoid Enclosure Code | E |
| Coil Wattage Code | C |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Type | Pressure Vessel w/Coil |
| Function Code | 2 |
| Flow Pattern Code | C |
| Coil Termination | 18 in Leads |
| Connection Size Code | 12 |
| Actuation Code | 3 |
| Valve Function | General Purpose |
| Flow Pattern | Normally Closed |
| Connection Size | 3/4 |
| Connection Type | NPT |
| Seal Material | Buna-N |
| Coil Insulation | Standard (Class 155) |
| Current Design Code | A |
| Actuation | Hung Diaphragm |
| Watt Rating | 11 W |
| Series Code | 23 |
| Coil Current | AC |
| Voltage Code | 05 |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Orifice Size Code | 48 |
| Seal Material Code | 1 |
| Coil Termination Code | C |
| Orifice Size | 3/4 in |
| Weight | 0.75 LB |
