Skip to content Skip to navigation menu
Parker Hannifin Corp.12F22C2148AAFPH05

12F22C2148AAFPH05

Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101451774
  • Series 22 2 Way Normally Closed Valve
  • Center Diaphragm, Piloted
  • General Purpose
  • 3/4" NPT
  • Forged Brass Body
  • Nitrile Seals
  • 3/4" Orifice
  • 6.0 W AC
  • 110 VAC, 50 Hz,120 VAC, 60 Hz
  • Epoxy Encapsulated
+ Show More + Show Less
Parker Hannifin Corp.12F22C2148AAFPH05
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 22 2 Way Normally Closed Valve
  • Center Diaphragm, Piloted
  • General Purpose
  • 3/4" NPT
  • Forged Brass Body
Flow Pattern Code C
Coil Wattage Code A
Coil Termination Code H
Valve Function General Purpose
Actuation Code 2
Orifice Size Code 48
Actuation Center Diaphragm, Piloted
Coil Insulation Code F
Body Material Code 2
Coil Current AC
Function 2-Way
Connection Size 3/4
Voltage Code 05
Flow Pattern Normally Closed
Coil Insulation Standard (Class 155)
Series Code 22
Connection Size Code 12
Connection Type NPT
Watt Rating 6 W
Orifice Size 3/4 in
Body Material Forged Brass
Seal Material Code 1
Valve Type Pressure Vessel w/Coil
Series 22
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Seal Material Buna-N
Coil Termination DIN
Current Design Code A
Solenoid Enclosure Epoxy Encapsulated
Solenoid Enclosure Code P
Function Code 2
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison