
Parker Hannifin Corp.
12F20C2148ADF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101888237


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- Low Pressure
- 3/4" NPT
- Forged Brass Body
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
Coil Insulation Code | F |
Connection Type | NPT |
Orifice Size Code | 48 |
Solenoid Enclosure Code | 4 |
Watt Rating | 16 W |
Flow Pattern | Normally Closed |
Orifice Size | 3/4 in |
Seal Material Code | 1 |
Series Code | 20 |
Function | 2-Way |
Operating Temperature [Max] | 200 °F |
Valve Function | General Purpose |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Wattage Code | D |
Compatible Fluids | Fluid, Gases, Light Oils |
Actuation | Direct Acting |
Coil Termination | Leads |
Coil Insulation | Standard (Class 155) |
Operating Pressure Differential [Min] | 0 psi |
Function Code | 2 |
Cv Flow | 5 |
Valve Type | Pressure Vessel w/Coil |
Coil Termination Code | C |
Current Design Code | A |
Solenoid Enclosure | NEMA 4, 4X |
Coil Current | AC |
Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
Operating Pressure Differential [Max] | 4 psi |
Body Material Code | 2 |
Connection Size Code | 12 |
Series | 20 |
Seal Material | Buna-N |
Coil Style | Epoxy Encapsulated |
Body Material | Forged Brass |
Operating Temperature [Min] | 32 °F |
Actuation Code | 0 |
Voltage Code | 05 |
Connection Size | 3/4 |
Flow Pattern Code | C |
Weight | 1.0 LB |
