
Parker Hannifin Corp.
12F20C2148ADF
Gold Ring Valve™ Series 20 Low Pressure Two-Way Direct Acting Valve
Item #101450232


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- Low Pressure
- 3/4" NPT
- Forged Brass Body
Valve Function | Low Pressure |
Connection Size Code | 12 |
Body Material | Forged Brass |
Voltage Code | N/A |
Function Code | 2 |
Body Material Code | 2 |
Coil Insulation Code | F |
Solenoid Enclosure Code | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Voltage Rating | N/A |
Coil Termination | N/A |
Coil Wattage Code | D |
Coil Termination Code | N/A |
Function | 2-Way |
Series Code | 20 |
Current Design Code | A |
Seal Material Code | 1 |
Flow Pattern | Normally Closed |
Actuation | Direct Acting |
Connection Size | 3/4 |
Actuation Code | 0 |
Connection Type | NPT |
Watt Rating | 16 W |
Flow Pattern Code | C |
Coil Current | AC |
Orifice Size | 3/4 in |
Seal Material | Buna-N |
Coil Insulation | Standard (Class 155) |
Series | 20 |
Orifice Size Code | 48 |
Solenoid Enclosure | N/A |
Weight | 0.75 LB |
