- 11 Series Pilot Controlled Standard Regulator
- 3/8 NPT
- 95 SCFM
- 250 psig
- w/o Gauge
features
- Balanced poppet valve
- Accurate pressure regulation
- Two full-flow gauge ports
- Pilot control regulators
- Solid control piston
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Reverse Flow
| Series | 11 |
| Component | Regulator |
| Has Gauge | No |
| Reverse Flow | Yes |
| Preset/Limiting Pressure | N/A |
| Preset | No Preset |
| Pressure Range [Min] | 0 psig |
| Flow | 95 SCFM |
| Control Type | Pilot Controlled |
| Body Material | Zinc |
| Adjustment Type | Pilot Operated |
| Regulator Precision | Standard |
| Pressure Range [Max] | 250 psig |
| Port Type | NPT |
| Body Size | 3/8 in |
| Operating Temperature [Min] | 32 °F |
| Knob Color | N/A |
| Port Size | 3/8 |
| Operating Temperature [Max] | 175 °F |
| Relieving | Relieving |
| Size Designation | Compact |
| Gauge Port | 1/4 in NPT |
| Pressure Limiter | No Pressure Limiter |
| Engineering Level | C |
| Weight | 2.666 LB |

