
Parker Hannifin Corp.
1.50TEF4MA3R19M01.88
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116281004


- 4MA Series Cylinder
- 1 1/2 in Bore x 1.88 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Cylinder Style | Tie Rod, NFPA |
Port Type | BSPP |
Rod Diameter | 5/8 in |
Mounting Style Description | Sleeve Nut w/Side Tap |
Cushions | Noncushioned |
Temperature Range [Max] | 165 °F |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Series | 4MA |
Port Size | G 3/8 |
Piston No. | 1 |
Rod End Thread | M10 x 1.5 |
Mounting Style | MS4 - MX5 |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Cylinder Bore Size | 1.5 in |
Rod Thread Type | Metric |
Mounting Style Code | TEF |
Rod End Style | Female, Short |
Lube Specification | Non Lube Design |
Piston Material | Aluminum |
Pressure [Max] | 250 psig |
Magnetic Ring | Yes |
Weight | 0.0 LB |
