Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50TEF4MA2U14A03.00

1.50TEF4MA2U14A03.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116281029
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1.50TEF4MA2U14A03.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Mounting Style MS4 - MX5
End Type Single Rod
Mounting Style Code TEF
Series 4MA
Seal Material Nitrile
Seal Type Lipseal
Bumpers w/o Bumpers
Rod Material Case Hardened Chrome-Plated Carbon Steel
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Rod Diameter 5/8 in
Piston Material Aluminum
Lube Specification Non Lube Design
Mounting Style Description Sleeve Nut w/Side Tap
Port Size 3/8
Piston No. 1
Port Type NPTF
Rod End Style Male, Small
Magnetic Ring No
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Rod Thread Type UNF
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 1.5 in
Filtration Requirement 40 micron
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Thread 7/16-20
Cushions Noncushioned
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison