
Parker Hannifin Corp.
1.50TE4MABU29YA04.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116281138


- 4MA Series Cylinder
- 1 1/2 in Bore x 4 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Cylinder Bore Size | 1.5 in |
Cushions | Noncushioned |
Rod End Style | Female, Short |
Bumpers | Bumpers on Both Ends |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Magnetic Ring | No |
Filtration Requirement | 40 micron |
Bumper Thickness | 0.25 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 250 psig |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Sleeve Nut |
Mounting Style Code | TE |
Rod End Thread | 3/4-16 |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Mounting Style | MX5 |
Port Type | NPTF |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 2 |
Port Size | 3/8 |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Rod Material | Stainless Steel |
Weight | 0.0 LB |
