
Parker Hannifin Corp.
1.50TE4MABU18A01.88
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116281145


- 4MA Series Cylinder
- 1 1/2 in Bore x 1.88 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Seal Type | Lipseal |
Cushions | Noncushioned |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Type | NPTF |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Mounting Style | MX5 |
Rod End Thread | 1/2-20 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Sleeve Nut |
Bumper Thickness | 0.25 in |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Rod Diameter | 5/8 in |
Rod End Style | Male, Intermediate |
Port Size | 3/8 |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Piston No. | 1 |
Magnetic Ring | No |
Cylinder Bore Size | 1.5 in |
Filter Media | Filtered Air |
End Type | Single Rod |
Seal Material | Nitrile |
Bumpers | Bumpers on Both Ends |
Mounting Style Code | TE |
Weight | 0.0 LB |
