
Parker Hannifin Corp.
1.50TE4MA2UV14ZA01.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116281099


- 4MA Series Cylinder
- 1 1/2 in Bore x 1 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Rod Material | Stainless Steel |
Cylinder Bore Size | 1.5 in |
Temperature Range [Max] | 250 °F |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Piston Material | Aluminum |
Piston No. | 1 |
Cushions | Noncushioned |
Port Type | NPTF |
Mounting Style | MX5 |
Pressure [Max] | 250 psig |
Port Size | 3/8 |
Rod End Thread | 7/16-20 |
End Type | Single Rod |
Magnetic Ring | No |
Seal Material | Fluorocarbon |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Mounting Style Description | Sleeve Nut |
Series | 4MA |
Filtration Requirement | 40 micron |
Rod Diameter | 5/8 in |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Mounting Style Code | TE |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
