
Parker Hannifin Corp.
1.50TE4MA2U29AC01.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116281101


- 4MA Series Cylinder
- 1 1/2 in Bore x 1 3/4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Filter Media | Filtered Air |
Rod Thread Type | UNF |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Rod End Style | Female, Short |
Cylinder Bore Size | 1.5 in |
End Type | Single Rod |
Mounting Style Description | Sleeve Nut |
Mounting Style | MX5 |
Magnetic Ring | No |
Port Size | 3/8 |
Rod End Thread | 3/4-16 |
Series | 4MA |
Cushions | Cushioned, Cap End |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Mounting Style Code | TE |
Piston No. | 2 |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Rod Diameter | 1 in |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
