
- 4ML Series Cylinder
- 1 1/2 in Bore x 14 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Series | 4ML |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Rod Diameter | 5/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Bumpers | Bumper on Cap End |
Cylinder Style | Tie Rod, NFPA |
Cylinder Bore Size | 1.5 in |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Mounting Style Code | T |
Pressure [Max] | 400 psig |
Rod End Thread | 7/16-20 |
Cushions | Noncushioned |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Filter Media | Filtered Hydraulic Oil |
Lube Specification | Non Lube Design |
Port Size | 3/8 |
Bumper Thickness | 0.25 in |
Mounting Style | MX0 |
Piston No. | 1 |
End Type | Single Rod |
Mounting Style Description | No Mount |
Rod End Style | Female, Short |
Port Type | NPTF |
Weight | 0.0 LB |
