
Parker Hannifin Corp.
1.50T4MA3U414A01.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116280999


- 4MA Series Cylinder
- 1 1/2 in Bore x 1 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Temperature Range [Min] | -50 °F |
Mounting Style Description | No Mount |
Cushions | Noncushioned |
Rod End Thread | 7/16-20 |
Filter Media | Filtered Air |
Piston Material | Aluminum |
End Type | Single Rod |
Mounting Style Code | T |
Temperature Range [Max] | 150 °F |
Cylinder Bore Size | 1.5 in |
Rod Thread Type | UNF |
Mounting Style | MX0 |
Seal Material | Low Temperature Seal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Piston No. | 1 |
Series | 4MA |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Port Size | 3/8 |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Rod End Style | Male, Small |
Weight | 0.0 LB |
