
Parker Hannifin Corp.
1.50T4MA3U255AC03.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116280997


- 4MA Series Cylinder
- 1 1/2 in Bore x 3 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Rod Diameter | 1 in |
Series | 4MA |
Port Type | NPTF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Nitrile |
Port Size | 3/8 |
Piston No. | 2 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston Material | Aluminum |
Mounting Style Description | No Mount |
Mounting Style | MX0 |
Pressure [Max] | 250 psig |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Temperature Range [Max] | 165 °F |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Cylinder Bore Size | 1.5 in |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Cushions | Cushioned, Cap End |
Filter Media | Filtered Air |
Mounting Style Code | T |
Weight | 0.0 LB |
