
- SR Series Air Cylinder
- Stainless Steel Body
- Pivot & Nose Mount
- Single Acting, Spring Extended
- 1 1/2" Bore x 2" Stroke
description
- Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
- Light conveyor applications
- Packaging equipment
features
- Aluminum caps
- Built to order
- Interchanges with all brands
- Lip-seal piston seals
- Prelubricated
- Stainless steel rod (1 1/2" bores and smaller)
- Type 304 stainless steel tube
Cushions | Noncushioned |
Pressure [Max] | 250 psi |
Wearstrip | w/o Wearstrip |
Temperature Range [Max] | 165 °F |
Series | SR Series |
Rod Diameter | 7/16 in |
Seal Material | Lip Seal, Nitrile |
Cylinder Type | Single Acting, Spring Extended |
Bumpers | w/o Bumpers |
Rod End Thread | 7/16-20 |
Mounting Style | RP |
End Cap Material | Aluminum |
Lube Specification | Prelubricated |
Temperature Range [Min] | -10 °F |
Port Type | NPT |
Port Size | 1/8 |
Cylinder Bore Size | 1.5 in |
Material | Stainless Steel |
Rod End Style | Male |
Mounting Style Description | Pivot & Nose Mount |
Fluid Medium | Air |
Rod Material | Steel |
Repairable | Non-Repairable Style |
Mounting Model (DXP) | RP |
Magnetic Piston | No |
Weight | 1.5 LB |
