Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.50NRPSR01.00

Series SR Stainless Steel Body Air Cylinder
Item #105726382
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/2" Bore
  • 1" Stroke
  • 7/16" Stainless Steel Rod, 7/16-20 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/2" Bore
  • 1" Stroke
Temperature Range [Min] -10 °F
Cylinder Type Single Acting, Spring Return
Mounting Model (DXP) NRP
Rod End Thread 7/16-20
Fluid Medium Air
Repairable Non-Repairable Style
Rod End Style Male
Magnetic Piston No
Lube Specification Prelubricated
End Cap Material Aluminum
Rod Material Stainless Steel
Pressure [Max] 250 psi
Cushions Noncushioned
Port Size 1/8
Material Stainless Steel
Seal Material Buna-N
Rod Diameter 7/16 in
Temperature Range [Max] 165 °F
Cylinder Bore Size 1.5 in
Mounting Style Description Pivot & Nose Mount, Non-Rotating Hex Rod
Port Type NPT
Series SR Series
Bumpers w/o Bumpers
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison