
Parker Hannifin Corp.
1.50J4MA4UV16JA00.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116280172


- 4MA Series Cylinder
- 1 1/2 in Bore x 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Rod Thread Type | UNF |
Rod Material | Stainless Steel |
Bumpers | w/Bumpers |
Port Size | 3/8 |
Rod Diameter | 5/8 in |
Mounting Style Description | Head Rectangular Flange |
Seal Material | Fluorocarbon |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
End Type | Single Rod |
Rod End Style | Male, Full |
Mounting Style Code | J |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Cushions | Noncushioned |
Mounting Style | MF1 |
Filtration Requirement | 40 micron |
Port Type | NPTF |
Temperature Range [Max] | 250 °F |
Series | 4MA |
Cylinder Bore Size | 1.5 in |
Piston No. | 1 |
Magnetic Ring | No |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
